Shop All Vent Caps
Nano Sox
End Cap, Black, 20 in Dia.
Mfr # MS20ECB
Zoro # G410839143
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 20 in
- Overall Length 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 20 in |
Overall Length | 1 in |
Overall Width | 20 in |
For Nominal Duct Diameter | 20 in |
For Duct Width | 20 in |
Inside Diameter | 20 in |
Overall Depth | 1 in |
Base Height | 20 in |
For Duct Height | 20 in |
Base Width | 20 in |
Overall Height | 20 in |
Description
End Cap, For Nominal Duct Diameter 20 in, Gas Appliance Category Not Applicable, For Duct Height 20 in, For Duct Width 20 in, Inlet Diameter 20 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 20 in, Material Thickness 0.01 in, Weight 0.11 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color Black, Overall Height 20 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Valve Actuator Tor Positioner, 1/4 Barb (V-9502-95)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYR1)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", (AM100-1LF)
- GLOBAL FINISHING SOLUTIONS 30"x24 ft. Paint Collector Filter Roll, Polyester (FIL-ERP-3024-W)
- PLASTIC SUPPLY Rain Cap, 6 in Duct Dia, Type I PVC, 13" L x 12" H (PVCRCA06)
- NORDFAB End Cap, 16 in Duct Dia, Galvanized Steel, 20 GA, 16" W x 1-57/64" L x (8010003760)
- DAYTON Wall Cap, 8 in. Fits Duct Size, Aluminum (45PE73)
- DAYTON Cap, Vent, 4 In (3TZ72)
- INTEGRA MILTEX Gelco 13056 13 Inch x 13 Inch Gelco Easyclean Cap 304-alloy Hinged Cage (13056)
- HOUSE 12 in. Mill Internally Braced Aluminum Turbine (HO2669273)
- HOUSE 12 in. Mill Externally Braced Aluminum Turbine (HO2669276)
- Nano Sox Vent Caps