Shop All Vent Caps
Nano Sox
End Cap, Black, 16 in Dia.
Mfr # MS16ECB
Zoro # G510839210
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 16 in
- Overall Length 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 16 in |
Overall Length | 1 in |
Inside Diameter | 16 in |
Base Width | 16 in |
Overall Width | 16 in |
For Duct Height | 16 in |
Overall Depth | 1 in |
For Nominal Duct Diameter | 16 in |
Base Height | 16 in |
Overall Height | 16 in |
For Duct Width | 16 in |
Description
End Cap, For Nominal Duct Diameter 16 in, Gas Appliance Category Not Applicable, For Duct Height 16 in, For Duct Width 16 in, Inlet Diameter 16 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 16 in, Material Thickness 0.01 in, Weight 0.07 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color Black, Overall Height 16 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (Q631-400S L)
- HUNTER Extension Downrod, 18", White (22727)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2, MERV 14 (499J56)
- CANARM Exhaust Shttr Fan, 36In Bld Dia, Galv, 115V (XFS36)
- DAYTON Roof Cap, 4 in. Fits Duct Size, Aluminum (45PE70)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003774)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003776)
- GREENSEAM End Cap, 5 in Duct Dia, Galvanized Steel, 24 GA, 5 in W x 2 in H (GRECP5GA24)
- BROAN Roof Cap With Built In Damper, Round Duct, Black (636)
- GREENSEAM End Cap, Galvanized Steel, 24 ga (GRECP14GA24)
- GREENSEAM End Cap, 10 in Duct Dia, Galvanized Steel, 26 GA, 10 in W x 2 in H (GRECP10GA26)
- Nano Sox Vent Caps