Shop All Vent Caps
Nano Sox
End Cap, Black, 12 in Dia.
Mfr # MS12ECB
Zoro # G910839193
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 12 in
- Overall Length 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 12 in |
Overall Length | 1 in |
Overall Width | 12 in |
Inside Diameter | 12 in |
Overall Height | 12 in |
Overall Depth | 1 in |
For Duct Width | 12 in |
Base Width | 12 in |
For Nominal Duct Diameter | 12 in |
Base Height | 12 in |
For Duct Height | 12 in |
Description
End Cap, For Nominal Duct Diameter 12 in, Gas Appliance Category Not Applicable, For Duct Height 12 in, For Duct Width 12 in, Inlet Diameter 12 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 12 in, Material Thickness 0.01 in, Weight 0.04 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color Black, Overall Height 12 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 12"x25ft. (0214-1200-0002)
- TORNADO Carbon Brush, 115V (11486)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 3/4 hp (7M7Z3)
- DAYTON Wheel (202-12-1130-5)
- NORDFAB End Cap, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W x 6 in H (8010003735)
- MAJESTIC PET Majestic TR344 Round Termination Firplace Cap with Storm Collar (TR344)
- IMPERIAL MFG Roof Rain Cap Galv 4"30G (GV0587)
- LAMBRO Guard Dryer Vent Universal Wht (1491W)
- MASTER FLOW 6 in. Round Duct Cap (DC6)
- DURAVENT 5" BVENT High Wind Cap (5BVVTH)
- MOBILIARIO Vent Kit with Small-Diameter Round Horizontal Termination Cap & Outside Mouting Plate (MO2559936)
- Nano Sox Vent Caps