Shop All Duct Fittings
Nano Sox
Elbow, 8"diameter, left turn , Gray
Mfr # MS08ELG
Zoro # G410840613
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 8 in
- Outlet Diameter 8 in
- Overall Length 12 in
- Standards UL Listed 2534
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS08ELG
- Zoro # G410840613
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 8 in |
Outlet Diameter | 8 in |
Overall Length | 12 in |
Overall Height | 8 in |
For Duct Height | 8 in |
Inside Diameter | 8 in |
For Nominal Duct Diameter | 8 in |
Centerline Radius | 1 1/2 in |
For Duct Width | 8 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Material Polyester Fabric, Overall Length 12 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.11 lb, Maximum Pressure Rating 3 in wc, For Duct Height 8 in, Shape Elbow, For Duct Width 8 in, Gas Appliance Category Not Applicable, Maximum Airflow 600 cfm, Inside Diameter 8 in, Minimum Pressure Rating 3 in wc, Color Gray, Outlet Diameter 8 in, Overall Height 8 in, Centerline Radius 1 1/2 in, Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- 3M FLASHING TAPE 4""W 75'L (8067-4)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK2 (9416602)
- JB INDUSTRIES Platinum® Refrig Evacuation Pump, 3.0 cfm, 6 ft. (DV-85N)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- US DUCT US Duct Saddle Hanger, 8" Diameter, Galvanized (HS08.G)
- US DUCT US Duct Clamp, 5" Diameter, Stainless Steel (RCL05.B)
- IMPERIAL MFG Duct Wye Galv 5 X 5 X 5In 30Ga (GV0989)
- US DUCT US Duct Clamp, 4" Diameter, Stainless Steel (RCL04.B)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- US DUCT US Duct Angle Flange, 16" Diameter, Galvanized (FL16.G)
- Nano Sox Ducting, Venting & Accessories