Shop All Duct Fittings
Nano Sox
Elbow, 8"diameter, left turn , Black
Mfr # MS08ELB
Zoro # G910840625
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 8 in
- Outlet Diameter 8 in
- Overall Length 12 in
- Color Black
- Material Polyester Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nano Sox
- MFR # MS08ELB
- Zoro # G910840625
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 8 in |
Outlet Diameter | 8 in |
Overall Length | 12 in |
Overall Height | 8 in |
For Duct Height | 8 in |
For Nominal Duct Diameter | 8 in |
For Duct Width | 8 in |
Inside Diameter | 8 in |
Centerline Radius | 8 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Material Polyester Fabric, Overall Length 12 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.11 lb, Maximum Pressure Rating 3 in wc, For Duct Height 8 in, Shape Elbow, For Duct Width 8 in, Gas Appliance Category Not Applicable, Maximum Airflow 600 cfm, Inside Diameter 8 in, Minimum Pressure Rating 3 in wc, Color Black, Outlet Diameter 8 in, Overall Height 8 in, Centerline Radius 8 in, Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUETER CONTROLS Actuator (MCP-8031-3003)
- LITEX INDUSTRIES 52" Aged Bronze Finish Remote LED Ceiling Fan Rated for Damp Locations (KM52ABZ5LR)
- DAYTON Portable Electric Jobsite & Garage Heater, 5600W/4200W, 208/240V AC (3VU36)
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 8 gal. (2YAF1-2HTK7-3X274)
- US DUCT US Duct Angle Flange, 7" Diameter, Galvanized (FL07.G)
- IMPERIAL MFG End Cap Rnd Plug 28Ga 6In Glv (GV2007)
- US DUCT US Duct Clamp, 8" Diameter, Stainless Steel (RCL08.B)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- EVERBILT 12 in. W x 17.75 in. L Metal Recessed Dryer Vent Box (MDRBHD)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- IMPERIAL MFG Duct Side Take-Off 6In (GV0959-C)
- Nano Sox Duct Fittings