Shop All Duct Fittings
Nano Sox
Elbow, 36"diameter, right turn , White
Mfr # MS36ERW
Zoro # G810840565
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 36 in
- Outlet Diameter 36 in
- Color White
- Standards UL Listed 2565
- Overall Length 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS36ERW
- Zoro # G810840565
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 36 in |
Outlet Diameter | 36 in |
Overall Length | 54 in |
Overall Height | 36 in |
For Duct Width | 36 in |
Inside Diameter | 36 in |
Centerline Radius | 1 1/2 in |
For Nominal Duct Diameter | 36 in |
For Duct Height | 36 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 36 in, Inlet Diameter 36 in, Material Polyester Fabric, Overall Length 54 in, Product Type Elbow, Material Thickness 0.01 in, Weight 2.2 lb, Maximum Pressure Rating 3 in wc, For Duct Height 36 in, Shape Elbow, For Duct Width 36 in, Gas Appliance Category Not Applicable, Maximum Airflow 10,000 cfm, Inside Diameter 36 in, Minimum Pressure Rating 3 in wc, Color White, Outlet Diameter 36 in, Overall Height 36 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Assembly (2154002100)
- SPEEDI-BOOT Duct Start/Take Off Collar, 10" Duct Dia (SC-10D)
- PARKER Themostatic Expansion Valve, 1/2-1 Ton (C-A-SZ)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 15.75, White, Aluminum (4MJL9)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- IMPERIAL MFG Register Boot 3.25X10" (GV0702-C)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- DUNDAS JAFINE Conn Dryer Duct To Wall (EZCNZW)
- LAMBRO Elbow Vent Kit 90Deg Wht (3003L)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X6 Glv (GV0790)
- Nano Sox Ducting, Venting & Accessories