Shop All Duct Fittings
Nano Sox
Elbow, 36"diameter, right turn , Gray
Mfr # MS36ERG
Zoro # G310840560
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 36 in
- Outlet Diameter 36 in
- Color Gray
- Material Polyester Fabric
- Overall Length 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS36ERG
- Zoro # G310840560
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 36 in |
Outlet Diameter | 36 in |
Overall Length | 54 in |
Overall Height | 36 in |
For Duct Height | 36 in |
For Nominal Duct Diameter | 36 in |
Inside Diameter | 36 in |
Centerline Radius | 1 1/2 in |
For Duct Width | 36 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 36 in, Inlet Diameter 36 in, Material Polyester Fabric, Overall Length 54 in, Product Type Elbow, Material Thickness 0.01 in, Weight 2.2 lb, Maximum Pressure Rating 3 in wc, For Duct Height 36 in, Shape Elbow, For Duct Width 36 in, Gas Appliance Category Not Applicable, Maximum Airflow 10,000 cfm, Inside Diameter 36 in, Minimum Pressure Rating 3 in wc, Color Gray, Outlet Diameter 36 in, Overall Height 36 in, Centerline Radius 1 1/2 in, Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Non-Ducted Fliter (99010317)
- MRCOOL DIY 4th Gen Multi-Zone 2-Zone Condenser 18K BTU W16ft line sets PR (DIYM218HPW00C00)
- PROGRESS LIGHTING Signature Plus II, 54", LED 5 Blade Fan (P2539-2030K)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105CAINP3P)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0295-C)
- IMPERIAL MFG Duct Side Take-Off 6In (GV0959-C)
- DENDESIGNS 123IND 7 in. Round Aluminum Transition Fitting (DE589914)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X7 Glv (GV1204)
- IMPERIAL MFG GROUP USA INC 5" Galv Storm Collar (GV1377)
- IMPERIAL MFG Reg Boot 30Ga 4X10X6" (GV0626-C)
- DUNDAS JAFINE Duct Connector Aluminum 4Inch (FDC4XZW)
- Nano Sox Duct Fittings