Shop All Duct Fittings
Nano Sox
Elbow, 32"diameter, right turn , White
Mfr # MS32ERW
Zoro # G610840574
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 32 in
- Outlet Diameter 32 in
- Standards UL Listed 2564
- Overall Height 32 in
- Overall Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS32ERW
- Zoro # G610840574
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 32 in |
Outlet Diameter | 32 in |
Overall Height | 32 in |
Overall Length | 48 in |
For Nominal Duct Diameter | 32 in |
For Duct Height | 32 in |
For Duct Width | 32 in |
Centerline Radius | 1 1/2 in |
Inside Diameter | 32 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 32 in, Inlet Diameter 32 in, Material Polyester Fabric, Overall Length 48 in, Product Type Elbow, Material Thickness 0.01 in, Weight 1.76 lb, Maximum Pressure Rating 3 in wc, For Duct Height 32 in, Shape Elbow, For Duct Width 32 in, Gas Appliance Category Not Applicable, Maximum Airflow 8,000 cfm, Inside Diameter 32 in, Minimum Pressure Rating 3 in wc, Color White, Outlet Diameter 32 in, Overall Height 32 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Tube, HS-2 Series Sensing (950-0013)
- ALL-FILTERS 18X18X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18181.6 6pk)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (36201C)
- TACO Zone Valve, 2 Way, NO, 1/2 In Sweat (V050C2A2ZB024Q4A2)
- IMPERIAL MFG Reducer/Increaser 26Ga 6X5 Glv (GV1200)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0295-C)
- IMPERIAL MFG GROUP USA INC 4X12 To 6 End Reg Boot (GV0668-C)
- DUNDAS JAFINE Conn Dryer Duct To Wall (EZCNZW)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- IMPERIAL MFG Elbow Flat 45Dgr 3.25X10 Galv (GV0048)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- Nano Sox Duct Fittings