Shop All Duct Fittings
Nano Sox
Elbow, 32"diameter, right turn , Gray
Mfr # MS32ERG
Zoro # G910840557
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 32 in
- Outlet Diameter 32 in
- Material Polyester Fabric
- Standards UL Listed 2548
- Overall Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS32ERG
- Zoro # G910840557
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 32 in |
Outlet Diameter | 32 in |
Overall Length | 48 in |
Overall Height | 32 in |
Centerline Radius | 1 1/2 in |
For Nominal Duct Diameter | 32 in |
Inside Diameter | 32 in |
For Duct Width | 32 in |
For Duct Height | 32 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 32 in, Inlet Diameter 32 in, Material Polyester Fabric, Overall Length 48 in, Product Type Elbow, Material Thickness 0.01 in, Weight 1.76 lb, Maximum Pressure Rating 3 in wc, For Duct Height 32 in, Shape Elbow, For Duct Width 32 in, Gas Appliance Category Not Applicable, Maximum Airflow 8,000 cfm, Inside Diameter 32 in, Minimum Pressure Rating 3 in wc, Color Gray, Outlet Diameter 32 in, Overall Height 32 in, Centerline Radius 1 1/2 in, Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, 15 ft.Duct (9538-15)
- PREMIER Premier DPE18X30X1-DPE One Air Filter; Pack Of 3 (DPE18X30X1=DPE)
- DAYTON Replacement Blade, 36 In. (23NU11)
- LEGEND VALVE 1" T-80 AIR PURGER (110-345)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- AMERI-VENT Elbow Gas Vent 45 Dgr 2Wal 3In (3E45)
- IMPERIAL MFG Duct Side Take-Off 6In (GV0959-C)
- DUNDAS JAFINE DUNDAS JAFINE DRB4XZW Dryer Vent Box, 3.45 in W, 17-1/2 in H, Polystyrene (DRB4XZW)
- IMPERIAL MFG Boot Wall Stack 3.25X10X6 Galv (GV2451)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- Nano Sox Ducting, Venting & Accessories