Shop All Duct Fittings
Nano Sox
Elbow, 28"diameter, right turn , Black
Mfr # MS28ERB
Zoro # G810840589
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 28 in
- Outlet Diameter 28 in
- Overall Height 28 in
- Overall Length 42 in
- Material Polyester Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS28ERB
- Zoro # G810840589
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 28 in |
Outlet Diameter | 28 in |
Overall Height | 28 in |
Overall Length | 42 in |
Centerline Radius | 1 1/2 in |
Inside Diameter | 28 in |
For Nominal Duct Diameter | 28 in |
For Duct Height | 28 in |
For Duct Width | 28 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 28 in, Inlet Diameter 28 in, Material Polyester Fabric, Overall Length 42 in, Product Type Elbow, Material Thickness 0.01 in, Weight 1.32 lb, Maximum Pressure Rating 3 in wc, For Duct Height 28 in, Shape Elbow, For Duct Width 28 in, Gas Appliance Category Not Applicable, Maximum Airflow 6,000 cfm, Inside Diameter 28 in, Minimum Pressure Rating 3 in wc, Color Black, Outlet Diameter 28 in, Overall Height 28 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Manifold Hose Set, 48 In, Red, Yellow, Blue (21984)
- YELLOW JACKET Sensor, Replacement (69073)
- ZORO SELECT Fan Switch, Opens at 90F, 120-277V (6UED5)
- LOCHINVAR Tst2050 Sensor, Immersion (TST2050)
- IMPERIAL MFG Register Boot Slv 4X10" (GV0704-C)
- US DUCT US Duct Saddle Hanger, 10" Diameter, Galvanized (HS10.G)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- GRAY 7 24GA STOVE PIPE COLLAR (7-605)
- IMPERIAL MFG Reg Boot 30Ga 4X10X6" (GV0626-C)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- Nano Sox Duct Fittings