Shop All Duct Fittings
Nano Sox
Elbow, 28"diameter, left turn , White
Mfr # MS28ELW
Zoro # G110840609
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 28 in
- Outlet Diameter 28 in
- Color White
- Overall Length 42 in
- Standards UL Listed 2555
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS28ELW
- Zoro # G110840609
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 28 in |
Outlet Diameter | 28 in |
Overall Length | 42 in |
Overall Height | 28 in |
For Nominal Duct Diameter | 28 in |
For Duct Height | 28 in |
Inside Diameter | 28 in |
Centerline Radius | 1 1/2 in |
For Duct Width | 28 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 28 in, Inlet Diameter 28 in, Material Polyester Fabric, Overall Length 42 in, Product Type Elbow, Material Thickness 0.01 in, Weight 1.32 lb, Maximum Pressure Rating 3 in wc, For Duct Height 28 in, Shape Elbow, For Duct Width 28 in, Gas Appliance Category Not Applicable, Maximum Airflow 6,000 cfm, Inside Diameter 28 in, Minimum Pressure Rating 3 in wc, Color White, Outlet Diameter 28 in, Overall Height 28 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5M339)
- REZNOR Ignition Board (257531)
- NATIONAL BRAND ALTERNATIVE 24 x 24 x 2 Pleated Air Filter Standard Capacity Self-Supported MERV 8, 12PK (2488490)
- HONEYWELL HOME Fan/Limit Control (L4064B2210)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- DUNDAS JAFINE DUNDAS JAFINE DRB4XZW Dryer Vent Box, 3.45 in W, 17-1/2 in H, Polystyrene (DRB4XZW)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- Nano Sox Ducting, Venting & Accessories