Shop All Duct Fittings
Nano Sox
Elbow, 28"diameter, left turn , Gray
Mfr # MS28ELG
Zoro # G810840558
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 28 in
- Outlet Diameter 28 in
- Material Polyester Fabric
- Standards UL Listed 2539
- Overall Length 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS28ELG
- Zoro # G810840558
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 28 in |
Outlet Diameter | 28 in |
Overall Length | 42 in |
Overall Height | 28 in |
Inside Diameter | 28 in |
Centerline Radius | 1 1/2 in |
For Duct Height | 28 in |
For Nominal Duct Diameter | 28 in |
For Duct Width | 28 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 28 in, Inlet Diameter 28 in, Material Polyester Fabric, Overall Length 42 in, Product Type Elbow, Material Thickness 0.01 in, Weight 1.32 lb, Maximum Pressure Rating 3 in wc, For Duct Height 28 in, Shape Elbow, For Duct Width 28 in, Gas Appliance Category Not Applicable, Maximum Airflow 6,000 cfm, Inside Diameter 28 in, Minimum Pressure Rating 3 in wc, Color Gray, Outlet Diameter 28 in, Overall Height 28 in, Centerline Radius 1 1/2 in, Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Di-1 Draft Inducer Gas Or Oil (DI-1)
- SUPCO Condensate Drain Pan, 8.34A, 7.5 qt, 12in W (CP804HD)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber (2101-0150-1525)
- HONEYWELL C7031D2003 5" Immersion Sensor (C7031D2003)
- DUNDAS JAFINE Duct Connector Aluminum 4Inch (FDC4XZW)
- IMPERIAL MFG End Cap Rnd Plug 28Ga 6In Glv (GV2007)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X6 Glv (GV0790)
- IMPERIAL MFG Register Boot Slv 4X10" (GV0704-C)
- Nano Sox Ducting, Venting & Accessories