Shop All Duct Fittings
Nano Sox
Elbow, 28"diameter, left turn , Black
Mfr # MS28ELB
Zoro # G910840601
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 28 in
- Outlet Diameter 28 in
- Overall Length 42 in
- Color Black
- Standards UL Listed 2523
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS28ELB
- Zoro # G910840601
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 28 in |
Outlet Diameter | 28 in |
Overall Length | 42 in |
Overall Height | 28 in |
Centerline Radius | 1 1/2 in |
Inside Diameter | 28 in |
For Duct Width | 28 in |
For Duct Height | 28 in |
For Nominal Duct Diameter | 28 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 28 in, Inlet Diameter 28 in, Material Polyester Fabric, Overall Length 42 in, Product Type Elbow, Material Thickness 0.01 in, Weight 1.32 lb, Maximum Pressure Rating 3 in wc, For Duct Height 28 in, Shape Elbow, For Duct Width 28 in, Gas Appliance Category Not Applicable, Maximum Airflow 6,000 cfm, Inside Diameter 28 in, Minimum Pressure Rating 3 in wc, Color Black, Outlet Diameter 28 in, Overall Height 28 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURALAIRE 16x25x1 Standard Capacity Pleated Filter, MERV 8 (84858.011625)
- ZORO SELECT Sidewall/Ceiling Register, 13.75 X 13.75, White, Aluminum (4MJL1)
- COZY Portable Electric Heated Floor Mat, 135W, 120V AC, 1 Phase (FWB)
- ACCUMULAIR Pleated Air Filter, 21" x 21" x 1", 4 Pack (FI21X21_4)
- IMPERIAL MFG GROUP USA INC 6X4 Reducer/Increaser (GV0782-A)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- IMPERIAL MFG Reducer/Increaser 26Ga 6X5 Glv (GV1200)
- EVERBILT 4 in. Draft Blocker (DB4HD)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- Nano Sox Ducting, Venting & Accessories