Shop All Duct Fittings
Nano Sox
Elbow, 24"diameter, right turn , White
Mfr # MS24ERW
Zoro # G310840577
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 24 in
- Outlet Diameter 24 in
- Material Polyester Fabric
- Overall Length 36 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS24ERW
- Zoro # G310840577
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 24 in |
Outlet Diameter | 24 in |
Overall Length | 36 in |
Overall Height | 24 in |
For Nominal Duct Diameter | 24 in |
For Duct Height | 24 in |
Inside Diameter | 24 in |
Centerline Radius | 1 1/2 in |
For Duct Width | 24 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Polyester Fabric, Overall Length 36 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.99 lb, Maximum Pressure Rating 3 in wc, For Duct Height 24 in, Shape Elbow, For Duct Width 24 in, Gas Appliance Category Not Applicable, Maximum Airflow 4,500 cfm, Inside Diameter 24 in, Minimum Pressure Rating 3 in wc, Color White, Outlet Diameter 24 in, Overall Height 24 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1256560 Sequencer (B1256560)
- INTERMATIC Time Switch 12 Hour Timer SPST (FF12HC)
- BASO L61Ll-1C Pilot Switch Spdt (L61LL-1C)
- LENNOX Combustion Blower Assembly (68K21)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- ZIP-UP HangFlat Hangers for LayFlat Duct Systems, 50PK (ZU-ZUHF1)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- IMPERIAL MFG Connector Union Steel Galv 3In (GV1587)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- IMPERIAL MFG Reg Boot 30Ga 4X10X6" (GV0626-C)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- Nano Sox Duct Fittings