Shop All Duct Fittings
Nano Sox
Elbow, 24"diameter, right turn , Gray
Mfr # MS24ERG
Zoro # G110840623
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 24 in
- Outlet Diameter 24 in
- Material Polyester Fabric
- Color Gray
- Standards UL Listed 2546
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS24ERG
- Zoro # G110840623
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 24 in |
Outlet Diameter | 24 in |
Overall Height | 24 in |
Overall Length | 36 in |
Centerline Radius | 1 1/2 in |
For Duct Height | 24 in |
Inside Diameter | 24 in |
For Nominal Duct Diameter | 24 in |
For Duct Width | 24 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Polyester Fabric, Overall Length 36 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.99 lb, Maximum Pressure Rating 3 in wc, For Duct Height 24 in, Shape Elbow, For Duct Width 24 in, Gas Appliance Category Not Applicable, Maximum Airflow 4,500 cfm, Inside Diameter 24 in, Minimum Pressure Rating 3 in wc, Color Gray, Outlet Diameter 24 in, Overall Height 24 in, Centerline Radius 1 1/2 in, Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Mp560 Programmer, Selectable (MP560)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- RANCO Control, Pressure (O16-108)
- VORNADO HEAT Velocity 3 Heater (EH1-0159-06)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0326)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- DUNDAS JAFINE Conn Dryer Duct To Wall (EZCNZW)
- US DUCT US Duct Angle Flange, 6" Diameter, Galvanized (FL06.G)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- IMPERIAL MFG Boot Wall Stack 3.25X10X6 Galv (GV2451)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- Nano Sox Ducting, Venting & Accessories