Shop All Duct Fittings
Nano Sox
Elbow, 24"diameter, right turn , Black
Mfr # MS24ERB
Zoro # G010840617
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 24 in
- Outlet Diameter 24 in
- Overall Height 24 in
- Color Black
- Material Polyester Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS24ERB
- Zoro # G010840617
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 24 in |
Outlet Diameter | 24 in |
Overall Height | 24 in |
Overall Length | 36 in |
Centerline Radius | 1 1/2 in |
Inside Diameter | 24 in |
For Duct Height | 24 in |
For Duct Width | 24 in |
For Nominal Duct Diameter | 24 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Polyester Fabric, Overall Length 36 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.99 lb, Maximum Pressure Rating 3 in wc, For Duct Height 24 in, Shape Elbow, For Duct Width 24 in, Gas Appliance Category Not Applicable, Maximum Airflow 4,500 cfm, Inside Diameter 24 in, Minimum Pressure Rating 3 in wc, Color Black, Outlet Diameter 24 in, Overall Height 24 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIET-ONE S10028 Clip On Aquastat (S10028)
- NORDFAB End Cap, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W x 1-57/64" L x (8010003771)
- DECOR GRATES Floor Register, 5.5 X 9.5, Brushed Nickel, Steel (SPH408-NKL)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT3)
- US DUCT US Duct Clamp, 12" Diameter, Stainless Steel (RCL12.B)
- US DUCT US Duct Clamp, 3" Diameter, Stainless Steel (RCL03.B)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- OLYMPIA 4 in. Armor Flex 304L Stainless Steel Rigid Support Clamp (3601206)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X7 Glv (GV1204)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- Nano Sox Duct Fittings