Shop All Duct Fittings
Nano Sox
Elbow, 24"diameter, left turn , White
Mfr # MS24ELW
Zoro # G910840564
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 24 in
- Outlet Diameter 24 in
- Material Polyester Fabric
- Overall Height 24 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS24ELW
- Zoro # G910840564
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 24 in |
Outlet Diameter | 24 in |
Overall Height | 24 in |
Overall Length | 36 in |
For Duct Width | 24 in |
For Nominal Duct Diameter | 24 in |
Centerline Radius | 1 1/2 in |
Inside Diameter | 24 in |
For Duct Height | 24 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Polyester Fabric, Overall Length 36 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.99 lb, Maximum Pressure Rating 3 in wc, For Duct Height 24 in, Shape Elbow, For Duct Width 24 in, Gas Appliance Category Not Applicable, Maximum Airflow 4,500 cfm, Inside Diameter 24 in, Minimum Pressure Rating 3 in wc, Color White, Outlet Diameter 24 in, Overall Height 24 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON MTR 114601100 GENTEQ ECM (V83050)
- QMARK 240VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (ICG36041)
- EASY HEAT DE-ICING CABLE R&G 600W (ADKS-600)
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Carrier FILCCCAR0016, 2PK (16255.13H)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- MASTER FLOW 10 in. x 5 ft. Beaded Metal Duct Pipe (BDCP10X60)
- IMPERIAL MFG Assembled Tee 30Ga 8In Blk (GV0900)
- IMPERIAL MFG Register Boot 3.25X10" (GV0624-C)
- US DUCT US Duct Clamp, 10" Diameter, Stainless Steel (RCL10.B)
- Nano Sox Ducting, Venting & Accessories