Shop All Duct Fittings
Nano Sox
Elbow, 24"diameter, left turn , Gray
Mfr # MS24ELG
Zoro # G110840593
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 24 in
- Outlet Diameter 24 in
- Standards UL Listed 2538
- Color Gray
- Overall Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS24ELG
- Zoro # G110840593
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 24 in |
Outlet Diameter | 24 in |
Overall Height | 24 in |
Overall Length | 36 in |
Inside Diameter | 24 in |
For Nominal Duct Diameter | 24 in |
For Duct Height | 24 in |
Centerline Radius | 1 1/2 in |
For Duct Width | 24 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Polyester Fabric, Overall Length 36 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.99 lb, Maximum Pressure Rating 3 in wc, For Duct Height 24 in, Shape Elbow, For Duct Width 24 in, Gas Appliance Category Not Applicable, Maximum Airflow 4,500 cfm, Inside Diameter 24 in, Minimum Pressure Rating 3 in wc, Color Gray, Outlet Diameter 24 in, Overall Height 24 in, Centerline Radius 1 1/2 in, Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Popup2400 Pop Up Replacement (POPUP2400)
- MARATHON 0.50 Hp Fan And Blower Hvac/R Motor, 1 Phase, 1800 Rpm, B608 (B608)
- FOLLETT ICE Thumb Screw (PD501100)
- HAMMOND 200W Heater, 115V w/Tstat (FLHTF200A115)
- IMPERIAL MFG Assembled Tee Galv 30Ga 6In (GV0893)
- IMPERIAL MFG Galvanized steel Duct Wall Cap (GV0022-C)
- IMPERIAL MFG Duct Side Take-Off 6In (GV0959-C)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- MASTER FLOW 10 in. x 5 ft. Beaded Metal Duct Pipe (BDCP10X60)
- DEFLECTO Deflect-O Jordan 3 in. L X 3 in. D Silver/White Aluminum Duct Connector, 12PK (DAC3C)
- IMPERIAL MFG Connector Union Steel Galv 4In (GV1588-A)
- Nano Sox Duct Fittings