Shop All Duct Fittings
Nano Sox
Elbow, 24"diameter, left turn , Black
Mfr # MS24ELB
Zoro # G710840580
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 24 in
- Outlet Diameter 24 in
- Overall Height 24 in
- Overall Length 36 in
- Material Polyester Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS24ELB
- Zoro # G710840580
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 24 in |
Outlet Diameter | 24 in |
Overall Height | 24 in |
Overall Length | 36 in |
For Duct Width | 24 in |
Inside Diameter | 24 in |
For Nominal Duct Diameter | 24 in |
For Duct Height | 24 in |
Centerline Radius | 24 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Polyester Fabric, Overall Length 36 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.99 lb, Maximum Pressure Rating 3 in wc, For Duct Height 24 in, Shape Elbow, For Duct Width 24 in, Gas Appliance Category Not Applicable, Maximum Airflow 4,500 cfm, Inside Diameter 24 in, Minimum Pressure Rating 3 in wc, Color Black, Outlet Diameter 24 in, Overall Height 24 in, Centerline Radius 24 in, Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Ventilator, 1 1/2 hp, 30 in Blade Dia., 115V AC/230V AC, Belt Drive (7A410)
- ROBERTSHAW Aluminum Tubing with Fittings, LP/NG, 60 in L., Cut to Length (11-293)
- REVCOR Propeller, 20 In Dia, 23 Deg Pitch (T2004-23 R)
- GOODMAN B1368036S Blower Wheel, Srvc (B1368036S)
- GRAY 7 24GA STOVE PIPE COLLAR (7-605)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- IMPERIAL MFG Galvanized Reducer (GV1415)
- DUNDAS JAFINE Elbow Aluminuminum 3In (E3E24ZW)
- US DUCT US Duct Clamp Together Angle Flange Adapter, 4" Diameter, 304 Stianless Steel, 24 Gauge (RAF04.S24)
- DENDESIGNS 123IND 7 in. Round Aluminum Transition Fitting (DE589914)
- Nano Sox Duct Fittings