Shop All Duct Fittings
Nano Sox
Elbow, 20"diameter, right turn , Black
Mfr # MS20ERB
Zoro # G010840563
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 20 in
- Outlet Diameter 20 in
- Overall Length 30 in
- Overall Height 20 in
- Material Polyester Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS20ERB
- Zoro # G010840563
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 20 in |
Outlet Diameter | 20 in |
Overall Length | 30 in |
Overall Height | 20 in |
For Duct Height | 20 in |
For Nominal Duct Diameter | 20 in |
Centerline Radius | 1 1/2 in |
Inside Diameter | 20 in |
For Duct Width | 20 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Polyester Fabric, Overall Length 30 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.68 lb, Maximum Pressure Rating 3 in wc, For Duct Height 20 in, Shape Elbow, For Duct Width 20 in, Gas Appliance Category Not Applicable, Maximum Airflow 3,000 cfm, Inside Diameter 20 in, Minimum Pressure Rating 3 in wc, Color Black, Outlet Diameter 20 in, Overall Height 20 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 6 in. x 24 in. 26 Gauge Round Metal Duct Pipe (26CP6X24)
- JOHNSON CONTROLS Temperature Sensor, PVC Cable, Gray (A99BB-600C)
- BROAN Bathroom Fan Hsng Kit, 3625In, Galv Steel (6884H)
- SUPCO Mini-Split Run Cap, 20MFD x 450V (RC20X450)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- US DUCT US Duct Angle Flange, 4" Diameter, Galvanized (FL04.G)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X6 Glv (GV0790)
- DEFLECTO Deflect-O Jordan 3 in. L X 3 in. D Silver/White Aluminum Duct Connector, 12PK (DAC3C)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- GRAY 7 24GA STOVE PIPE COLLAR (7-605)
- Nano Sox Ducting, Venting & Accessories