Shop All Duct Fittings
Nano Sox
Elbow, 20"diameter, left turn , Gray
Mfr # MS20ELG
Zoro # G310840607
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 20 in
- Outlet Diameter 20 in
- Overall Length 30 in
- Overall Height 20 in
- Standards UL Listed 2537
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS20ELG
- Zoro # G310840607
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 20 in |
Outlet Diameter | 20 in |
Overall Length | 30 in |
Overall Height | 20 in |
Inside Diameter | 20 in |
For Duct Height | 20 in |
For Nominal Duct Diameter | 20 in |
For Duct Width | 20 in |
Centerline Radius | 1 1/2 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Polyester Fabric, Overall Length 30 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.68 lb, Maximum Pressure Rating 3 in wc, For Duct Height 20 in, Shape Elbow, For Duct Width 20 in, Gas Appliance Category Not Applicable, Maximum Airflow 3,000 cfm, Inside Diameter 20 in, Minimum Pressure Rating 3 in wc, Color Gray, Outlet Diameter 20 in, Overall Height 20 in, Centerline Radius 1 1/2 in, Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT HOG Portable Gas Floor Heater, 4,000 BtuH (HH-04SLN-A)
- ROBERTSHAW Combination Gas Valve (700-409)
- ACCUMULAIR Pleated Air Filter, 12" x 22" x 1", 4 Pack (FB12X22A_4)
- CADET Heater Wall Can, Surface, 11-1/2" H (CTC)
- BUILDERS BEST Elbow Vent Aluminum Hd 4In (010151)
- US DUCT US Duct Clamp, 4" Diameter, Stainless Steel (RCL04.B)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- IMPERIAL MFG GROUP USA INC 4X12 To 6 End Reg Boot (GV0668-C)
- IMPERIAL 10 in. D 26 Ga. Galvanized Steel Duct Start Collar (GVL0128-A)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- DENDESIGNS 123IND 7 in. Round Aluminum Transition Fitting (DE589914)
- Nano Sox Duct Fittings