Shop All Duct Fittings
Nano Sox
Elbow, 16"diameter, right turn , White
Mfr # MS16ERW
Zoro # G710840573
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 16 in
- Outlet Diameter 16 in
- Standards UL Listed 2560
- Color White
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS16ERW
- Zoro # G710840573
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Outlet Diameter | 16 in |
Overall Height | 16 in |
Overall Length | 24 in |
Centerline Radius | 1 1/2 in |
Inside Diameter | 16 in |
For Duct Width | 16 in |
For Nominal Duct Diameter | 16 in |
For Duct Height | 16 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Material Polyester Fabric, Overall Length 24 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.44 lb, Maximum Pressure Rating 3 in wc, For Duct Height 16 in, Shape Elbow, For Duct Width 16 in, Gas Appliance Category Not Applicable, Maximum Airflow 2,000 cfm, Inside Diameter 16 in, Minimum Pressure Rating 3 in wc, Color White, Outlet Diameter 16 in, Overall Height 16 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00188)
- HEIL QUAKER /ICP 1085571 Draft Inducer Blower (1085571)
- KWIKOOL Ceiling Kit For 1.1 Ton Air Conditioners (CK-12S)
- TRANE Motor, 1/4 HP, 115V, 1475 rpm, 3 Speed (MOT18965)
- IMPERIAL MFG Duct Stack Galv 3-1/4X10X60In (GV0220)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- US DUCT US Duct Clamp, 6" Diameter, Stainless Steel (RCL06.B)
- LAMBRO Elbow Vent Aluminum Adj 3In (2300)
- DUNDAS JAFINE Duct Connector Aluminum 4Inch (FDC4XZW)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- Nano Sox Ducting, Venting & Accessories