Shop All Duct Fittings
Nano Sox
Elbow, 16"diameter, right turn , Black
Mfr # MS16ERB
Zoro # G410840569
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 16 in
- Outlet Diameter 16 in
- Overall Length 24 in
- Material Polyester Fabric
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS16ERB
- Zoro # G410840569
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Outlet Diameter | 16 in |
Overall Length | 24 in |
Overall Height | 16 in |
For Nominal Duct Diameter | 16 in |
For Duct Width | 16 in |
For Duct Height | 16 in |
Centerline Radius | 1 1/2 in |
Inside Diameter | 16 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Material Polyester Fabric, Overall Length 24 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.44 lb, Maximum Pressure Rating 3 in wc, For Duct Height 16 in, Shape Elbow, For Duct Width 16 in, Gas Appliance Category Not Applicable, Maximum Airflow 2,000 cfm, Inside Diameter 16 in, Minimum Pressure Rating 3 in wc, Color Black, Outlet Diameter 16 in, Overall Height 16 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 7 Qt. 208V 1000W (CP817)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LG1G)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F, 0 Deg (33115N)
- GOODMAN B2833001S 115V Draft Inducer (B2833001S)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- OLYMPIA 4 in. Armor Flex 304L Stainless Steel Rigid Support Clamp (3601206)
- US DUCT US Duct Clamp, 6" Diameter, Stainless Steel (RCL06.B)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- IMPERIAL MFG Duct Wye Galv 5 X 5 X 5In 30Ga (GV0989)
- US DUCT US Duct Clamp, 10" Diameter, Stainless Steel (RCL10.B)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- Nano Sox Ducting, Venting & Accessories