Shop All Duct Fittings
Nano Sox
Elbow, 16"diameter, left turn , Gray
Mfr # MS16ELG
Zoro # G010840594
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 16 in
- Outlet Diameter 16 in
- Material Polyester Fabric
- Color Gray
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS16ELG
- Zoro # G010840594
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Outlet Diameter | 16 in |
Overall Height | 16 in |
Overall Length | 24 in |
For Duct Height | 16 in |
Centerline Radius | 1 1/2 in |
Inside Diameter | 16 in |
For Duct Width | 16 in |
For Nominal Duct Diameter | 16 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Material Polyester Fabric, Overall Length 24 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.44 lb, Maximum Pressure Rating 3 in wc, For Duct Height 16 in, Shape Elbow, For Duct Width 16 in, Gas Appliance Category Not Applicable, Maximum Airflow 2,000 cfm, Inside Diameter 16 in, Minimum Pressure Rating 3 in wc, Color Gray, Outlet Diameter 16 in, Overall Height 16 in, Centerline Radius 1 1/2 in, Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1011)
- AIR HANDLER 20x20x15 Synthetic Cube Air Filter (2GHX1)
- MASTER FLOW Master Flow F8IFD6X300 Insulated Flexible Duct, 6 in, Fiberglass, Silver (F8IFD6X300)
- HONEYWELL Mp953C1075 Pneumatic Valve (MP953C1075)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0326)
- IMPERIAL MFG Register Boot 3.25X10" (GV0624-C)
- IMPERIAL MFG Duct Angle Boot 3-1/4X10X4In (GV0605)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- IMPERIAL MFG Reducer/Increaser 26Ga 4X3 Glv (GV1196)
- US DUCT US Duct Clamp, 3" Diameter, Stainless Steel (RCL03.B)
- Nano Sox Ducting, Venting & Accessories