Shop All Duct Fittings
Nano Sox
Elbow, 12"diameter, right turn , White
Mfr # MS12ERW
Zoro # G910840618
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 12 in
- Outlet Diameter 12 in
- Overall Height 12 in
- Overall Length 18 in
- Material Polyester Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS12ERW
- Zoro # G910840618
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 12 in |
Outlet Diameter | 12 in |
Overall Height | 12 in |
Overall Length | 18 in |
For Duct Height | 12 in |
For Duct Width | 12 in |
Inside Diameter | 12 in |
For Nominal Duct Diameter | 12 in |
Centerline Radius | 1 1/2 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Material Polyester Fabric, Overall Length 18 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.24 lb, Maximum Pressure Rating 3 in wc, For Duct Height 12 in, Shape Elbow, For Duct Width 12 in, Gas Appliance Category Not Applicable, Maximum Airflow 1,200 cfm, Inside Diameter 12 in, Minimum Pressure Rating 3 in wc, Color White, Outlet Diameter 12 in, Overall Height 12 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY TROPICOOL ROOF SEAL 10OZ (HE884004)
- FOSTORIA Heating Element, Horizontal, 0.55kW (671-3492)
- REGIN Smoke Matches, PK100 (S210-100)
- SOLER & PALAU Inline Backdraft Damper, 5" (MCA-125)
- US DUCT US Duct Saddle Hanger, 8" Diameter, Galvanized (HS08.G)
- AMERI-VENT Elbow Gas Vent 45 Dgr 2Wal 3In (3E45)
- LAMBRO Elbow Vent Kit 90Deg Wht (3003L)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0295-C)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- IMPERIAL MFG Galvanized steel Duct Wall Cap (GV0022-C)
- Nano Sox Duct Fittings