Shop All Duct Fittings
Nano Sox
Elbow, 12"diameter, left turn , Gray
Mfr # MS12ELG
Zoro # G110840562
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 12 in
- Outlet Diameter 12 in
- Standards UL Listed 2535
- Material Polyester Fabric
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS12ELG
- Zoro # G110840562
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 12 in |
Outlet Diameter | 12 in |
Overall Height | 12 in |
Overall Length | 18 in |
Inside Diameter | 12 in |
For Nominal Duct Diameter | 12 in |
For Duct Height | 12 in |
For Duct Width | 12 in |
Centerline Radius | 1 1/2 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Material Polyester Fabric, Overall Length 18 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.24 lb, Maximum Pressure Rating 3 in wc, For Duct Height 12 in, Shape Elbow, For Duct Width 12 in, Gas Appliance Category Not Applicable, Maximum Airflow 1,200 cfm, Inside Diameter 12 in, Minimum Pressure Rating 3 in wc, Color Gray, Outlet Diameter 12 in, Overall Height 12 in, Centerline Radius 1 1/2 in, Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Extension Rod, 12 24(M)and(F)Thread, L 36 (3HHD9)
- JOHNSON CONTROLS Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb (EP-8000-2)
- TJERNLUND PRODUCTS Motor (950-0131)
- L.B. WHITE Ductable Tent Portable Gas Heater, Propane, Natural Gas, 170,000 BtuH (TS170BSPN22168T)
- BUILDERS BEST Elbow Vent Aluminum Hd 4In (010151)
- US DUCT US Duct Angle Flange, 4" Diameter, Galvanized (FL04.G)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- IMPERIAL MFG Boot Wall Stack 3.25X10X6 Galv (GV2451)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- IMPERIAL MFG Reducer/Increaser 26Ga 7X6 Glv (GV1202)
- Nano Sox Duct Fittings