Shop All Duct Fittings
Nano Sox
Elbow, 12"diameter, left turn , Black
Mfr # MS12ELB
Zoro # G110840579
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 12 in
- Outlet Diameter 12 in
- Material Polyester Fabric
- Overall Height 12 in
- Standards UL Listed 2519
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS12ELB
- Zoro # G110840579
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 12 in |
Outlet Diameter | 12 in |
Overall Height | 12 in |
Overall Length | 18 in |
Inside Diameter | 12 in |
For Duct Height | 12 in |
Centerline Radius | 12 in |
For Duct Width | 12 in |
For Nominal Duct Diameter | 12 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Material Polyester Fabric, Overall Length 18 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.24 lb, Maximum Pressure Rating 3 in wc, For Duct Height 12 in, Shape Elbow, For Duct Width 12 in, Gas Appliance Category Not Applicable, Maximum Airflow 1,200 cfm, Inside Diameter 12 in, Minimum Pressure Rating 3 in wc, Color Black, Outlet Diameter 12 in, Overall Height 12 in, Centerline Radius 12 in, Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X18X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18182.C 6PK)
- OHIO FLAME Ohio Flame OF34P-SS 30 in. Stainless Steel Fire Poker (OF34P-SS)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 11 (2JVK4)
- TRUE MANUFACTURING Door Gasket, 17-1/2" x 26-3/4" (932585)
- ZIP-UP HangFlat Hangers for LayFlat Duct Systems, 50PK (ZU-ZUHF1)
- IMPERIAL MFG Reducer/Increaser 26Ga 4X3 Glv (GV1196)
- IMPERIAL MFG Adjustable 6 in. D Galvanized Steel Duct Adapter (FX0225)
- IMPERIAL MFG Galvanized steel Duct Wall Cap (GV0022-C)
- IMPERIAL MFG Reg Boot 30Ga 4X10X6" (GV0626-C)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- IMPERIAL 10 in. D 26 Ga. Galvanized Steel Duct Start Collar (GVL0128-A)
- Nano Sox Ducting, Venting & Accessories