Shop All Duct Fittings
Nano Sox
Duct Adapter, 8 in Dia.Round
Mfr # MS08ING
Zoro # G110840586
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 8 in
- Outlet Diameter 8 in
- Flange Inner Diameter 8 in
- Weight 0.33 lb
- Maximum Airflow 600 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS08ING
- Zoro # G110840586
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 8 in |
Outlet Diameter | 8 in |
Flange Inner Diameter | 8 in |
For Nominal Duct Diameter | 8 in |
Overall Depth | 18 in |
Overall Length | 18 in |
For Duct Width | 8 in |
Overall Diameter | 8 in |
Flange Outer Diameter | 8 in |
For Duct Height | 8 in |
Overall Width | 8 in |
Inside Diameter | 8 in |
Overall Height | 8 in |
Description
Duct Adapter, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 0.33 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 600 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Air Cleaner, HEPA, UV, 36/47/57cfm (2HPE1)
- HONEYWELL Electric Actuator, -40 to 140F (MS7510A2206)
- GOODMAN Blower Wheel, 10 x 8 (B1368016S)
- AIR HANDLER Fiberglass Air Filter, 15x30x1", MERV 5 (5W984)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X7 Glv (GV1204)
- AMERI-VENT Elbow Gas Vent 45 Dgr 2Wal 3In (3E45)
- US DUCT US Duct Clamp, 6" Diameter, Stainless Steel (RCL06.B)
- EVERBILT 12 in. W x 17.75 in. L Metal Recessed Dryer Vent Box (MDRBHD)
- US DUCT US Duct Clamp, 4" Diameter, Stainless Steel (RCL04.B)
- IMPERIAL 10 in. D 26 Ga. Galvanized Steel Duct Start Collar (GVL0128-A)
- IMPERIAL MFG Boot Wall Stack 3.25X10X6 Galv (GV2451)
- Nano Sox Ducting, Venting & Accessories