Shop All Duct Fittings
Nano Sox
Duct Adapter, 8 in Dia.Round
Mfr # MS08INB
Zoro # G810840602
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 8 in
- Outlet Diameter 8 in
- Material Thickness 0.01 in
- For Duct Width 8 in
- For Nominal Duct Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nano Sox
- MFR # MS08INB
- Zoro # G810840602
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 8 in |
Outlet Diameter | 8 in |
For Duct Width | 8 in |
For Nominal Duct Diameter | 8 in |
Overall Height | 8 in |
Flange Outer Diameter | 8 in |
Overall Depth | 18 in |
Overall Diameter | 8 in |
Overall Length | 18 in |
Overall Width | 8 in |
For Duct Height | 8 in |
Inside Diameter | 8 in |
Flange Inner Diameter | 8 in |
Description
Duct Adapter, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 0.33 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 600 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18202.C 6PK)
- YORK SOURCE1 Fan Prop 24 Cw 331 12 Bore (S1-02635587000)
- AIR HANDLER 30 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ71)
- ACCUMULAIR Pleated Air Filter, 16" x 16" x 2", 6 Pack (FA16X16X2_6)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- AMERI-VENT Elbow Gas Vent 45 Dgr 2Wal 3In (3E45)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X6 Glv (GV0790)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- DUNDAS JAFINE DUNDAS JAFINE DRB4XZW Dryer Vent Box, 3.45 in W, 17-1/2 in H, Polystyrene (DRB4XZW)
- Nano Sox Ducting, Venting & Accessories