Shop All Duct Fittings
Nano Sox
Duct Adapter, 36 in Dia.Round
Mfr # MS36INW
Zoro # G310840614
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 36 in
- Outlet Diameter 8 in
- Product Type Duct Adapter
- Color White
- Flange Inner Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS36INW
- Zoro # G310840614
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 36 in |
Outlet Diameter | 8 in |
Flange Inner Diameter | 8 in |
For Duct Width | 8 in |
Inside Diameter | 8 in |
Overall Depth | 18 in |
Overall Diameter | 36 in |
For Duct Height | 8 in |
Overall Height | 8 in |
For Nominal Duct Diameter | 36 in |
Flange Outer Diameter | 8 in |
Overall Width | 8 in |
Overall Length | 18 in |
Description
Duct Adapter, For Nominal Duct Diameter 36 in, Inlet Diameter 36 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 1.41 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 10,000 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Furnace Control Board, 25V AC (50M56X-843)
- ACME Motor (921313A)
- ROBERTSHAW Gas Cooking Electromagnet Replace Kit, K (1720-802)
- HONEYWELL CEILING FANS Royal Palm, 52 in.Ceiling Fan with Light, Aged Brass (50504-40)
- OLYMPIA 4 in. Armor Flex 304L Stainless Steel Rigid Support Clamp (3601206)
- IMPERIAL MFG Adjustable 6 in. D Galvanized Steel Duct Adapter (FX0225)
- IMPERIAL MFG GROUP USA INC 3"26Ga Galv Straigh Tee (GV1822)
- EVERBILT 12 in. W x 17.75 in. L Metal Recessed Dryer Vent Box (MDRBHD)
- IMPERIAL MFG Galvanized steel Duct Wall Cap (GV0022-C)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0326)
- Nano Sox Ducting, Venting & Accessories