Shop All Duct Fittings
Nano Sox
Duct Adapter, 36 in Dia.Round
Mfr # MS36ING
Zoro # G910840595
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 36 in
- Outlet Diameter 8 in
- Flange Outer Diameter 8 in
- Product Type Duct Adapter
- Flange Inner Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS36ING
- Zoro # G910840595
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 36 in |
Outlet Diameter | 8 in |
Flange Outer Diameter | 8 in |
Flange Inner Diameter | 8 in |
Overall Height | 8 in |
Overall Depth | 18 in |
Inside Diameter | 8 in |
For Nominal Duct Diameter | 36 in |
Overall Diameter | 36 in |
Overall Width | 8 in |
For Duct Height | 8 in |
For Duct Width | 8 in |
Overall Length | 18 in |
Description
Duct Adapter, For Nominal Duct Diameter 36 in, Inlet Diameter 36 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 1.41 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 10,000 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Damper Electric Actuator, 120V, 2-Position (MA-405-500)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In, Wheel Width (In.): 7 in (2UTT8)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00068)
- DAIKIN Inverter Control Board (2198408)
- US DUCT US Duct Clamp, 8" Diameter, Stainless Steel (RCL08.B)
- DUNDAS JAFINE Conn Dryer Duct To Wall (EZCNZW)
- US DUCT US Duct Saddle Hanger, 8" Diameter, Galvanized (HS08.G)
- IMPERIAL MFG Elbow Pipe 90Deg 30Ga 6In Glv (GV0327-C)
- US DUCT US Duct Clamp, 3" Diameter, Stainless Steel (RCL03.B)
- IMPERIAL MFG GROUP USA INC 3"26Ga Galv Straigh Tee (GV1822)
- US DUCT US Duct Clamp Together Angle Flange Adapter, 4" Diameter, 304 Stianless Steel, 24 Gauge (RAF04.S24)
- Nano Sox Ducting, Venting & Accessories