Shop All Duct Fittings
Nano Sox
Duct Adapter, 36 in Dia.Round
Mfr # MS36INB
Zoro # G210840608
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 36 in
- Outlet Diameter 8 in
- For Nominal Duct Diameter 36 in
- Overall Width 8 in
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS36INB
- Zoro # G210840608
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 36 in |
Outlet Diameter | 8 in |
For Nominal Duct Diameter | 36 in |
Overall Width | 8 in |
Overall Depth | 18 in |
Overall Length | 18 in |
Overall Height | 8 in |
Inside Diameter | 8 in |
For Duct Width | 8 in |
Flange Outer Diameter | 8 in |
Overall Diameter | 36 in |
Flange Inner Diameter | 8 in |
For Duct Height | 8 in |
Description
Duct Adapter, For Nominal Duct Diameter 36 in, Inlet Diameter 36 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 1.41 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 10,000 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Adjustable Refrigeration Control (A30-301)
- ZORO SELECT Universal Thermostat Guard, Stainless Steel (13J045)
- DAYTON Shutter Mount Exhaust Fan, 36 in, 1 Speed, 8225 CFM, 115V (484X50)
- KWIKOOL 12 ton/ 460V/ 40 AMP (KPO12-43)
- DEFLECTO Deflect-O Jordan 3 in. L X 3 in. D Silver/White Aluminum Duct Connector, 12PK (DAC3C)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 7In Glv (GV0300-C)
- US DUCT US Duct Angle Flange, 6" Diameter, Galvanized (FL06.G)
- IMPERIAL MFG Elbow Flat 45Dgr 3.25X10 Galv (GV0048)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- US DUCT US Duct Clamp, 12" Diameter, Stainless Steel (RCL12.B)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- Nano Sox Ducting, Venting & Accessories