Shop All Duct Fittings
Nano Sox
Duct Adapter, 32 in Dia.Round
Mfr # MS32INB
Zoro # G010840624
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 32 in
- Outlet Diameter 8 in
- For Nominal Duct Diameter 32 in
- Overall Length 18 in
- Weight 1.26 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nano Sox
- MFR # MS32INB
- Zoro # G010840624
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 32 in |
Outlet Diameter | 8 in |
For Nominal Duct Diameter | 32 in |
Overall Length | 18 in |
Overall Diameter | 32 in |
Inside Diameter | 8 in |
Flange Outer Diameter | 8 in |
For Duct Height | 8 in |
Flange Inner Diameter | 8 in |
For Duct Width | 8 in |
Overall Depth | 18 in |
Overall Width | 8 in |
Overall Height | 8 in |
Description
Duct Adapter, For Nominal Duct Diameter 32 in, Inlet Diameter 32 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 1.26 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 8,000 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINTEATER LINTEATER DRYER SYSTEM (RLE202)
- RHEEM As-58386-92 Sheath Heater (AS-58386-9)
- AMERI-VENT Pipe Chimney Insulated 24In Ss (8HS-24)
- NORDYNE 01-0024 10/370 Round Cap (01-0024)
- IMPERIAL 10 in. D 26 Ga. Galvanized Steel Duct Start Collar (GVL0128-A)
- US DUCT US Duct Clamp, 3" Diameter, Stainless Steel (RCL03.B)
- US DUCT US Duct Clamp, 8" Diameter, Stainless Steel (RCL08.B)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- ZIP-UP HangFlat Hangers for LayFlat Duct Systems, 50PK (ZU-ZUHF1)
- IMPERIAL MFG Duct Angle Boot 3-1/4X10X4In (GV0605)
- Nano Sox Ducting, Venting & Accessories