Shop All Duct Fittings
Nano Sox
Duct Adapter, 24 in Dia.Round
Mfr # MS24INB
Zoro # G210840592
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 24 in
- Outlet Diameter 8 in
- Flange Outer Diameter 8 in
- Material Thickness 0.01 in
- Maximum Airflow 4,500 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS24INB
- Zoro # G210840592
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 24 in |
Outlet Diameter | 8 in |
Flange Outer Diameter | 8 in |
For Duct Height | 8 in |
Overall Width | 8 in |
Flange Inner Diameter | 8 in |
Overall Depth | 18 in |
For Nominal Duct Diameter | 24 in |
For Duct Width | 8 in |
Overall Diameter | 24 in |
Overall Height | 8 in |
Overall Length | 18 in |
Inside Diameter | 8 in |
Description
Duct Adapter, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 0.93 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 4,500 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 26-1/2 In (7AU80)
- HONEYWELL THERMAL SOLUTIONS M9484F1007 24V Nonspring (M9484F1007)
- MARADYNE Hydronic Heater, 12V, 2-Speed, 177 CFM (HF-200012-M)
- RHEEM As-60993-03 Burner (AS-60993-0)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- OLYMPIA 4 in. Armor Flex 304L Stainless Steel Rigid Support Clamp (3601206)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- DEFLECTO Deflect-O Jordan 3 in. L X 3 in. D Silver/White Aluminum Duct Connector, 12PK (DAC3C)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- Nano Sox Duct Fittings