Shop All Duct Fittings
Nano Sox
Duct Adapter, 20 in Dia.Round
Mfr # MS20ING
Zoro # G010840570
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 20 in
- Outlet Diameter 8 in
- Overall Height 8 in
- Color Gray
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS20ING
- Zoro # G010840570
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 20 in |
Outlet Diameter | 8 in |
Overall Height | 8 in |
Overall Width | 8 in |
Inside Diameter | 8 in |
For Duct Width | 8 in |
Flange Inner Diameter | 8 in |
Overall Diameter | 20 in |
For Duct Height | 8 in |
Flange Outer Diameter | 8 in |
Overall Depth | 18 in |
For Nominal Duct Diameter | 20 in |
Overall Length | 18 in |
Description
Duct Adapter, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 0.77 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 3,000 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Burner Control, 120V (70D40)
- HI-TECH DURAVENT Industrial Duct Hose, 12"x25ft. (2031-1200-1025)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH09K3SGR3)
- ALL-FILTERS 20X30X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20302.8 4PK)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- PERFECTPILLOWS Builder'S Best Inc. 110108 4 Inch Dryer Vent Close Clearance Elbow (PE2548047)
- GLOBAL INDUSTRIAL Cool Air Duct Connecting Flange For Portable ACfts (292690)
- US DUCT US Duct Clamp, 3" Diameter, Stainless Steel (RCL03.B)
- IMPERIAL MFG Duct Wye Galv 5 X 5 X 5In 30Ga (GV0989)
- IMPERIAL MFG Duct Wye Galv 4 X 4 X 4In 30Ga (GV0984)
- Nano Sox Ducting, Venting & Accessories