Shop All Duct Fittings
Nano Sox
Duct Adapter, 20 in Dia.Round
Mfr # MS20INB
Zoro # G010840587
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 20 in
- Outlet Diameter 8 in
- Shape Round
- Maximum Pressure Rating 3 in wc
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS20INB
- Zoro # G010840587
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 20 in |
Outlet Diameter | 8 in |
Overall Depth | 18 in |
Flange Inner Diameter | 8 in |
Overall Height | 8 in |
Overall Diameter | 20 in |
For Duct Height | 8 in |
Inside Diameter | 8 in |
Flange Outer Diameter | 8 in |
For Duct Width | 8 in |
Overall Width | 8 in |
Overall Length | 18 in |
For Nominal Duct Diameter | 20 in |
Description
Duct Adapter, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 0.77 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 3,000 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Air Separator, 2 in., 150psi, Automatic (49-200T-2)
- ROBERTSHAW Gas Valve 240V (700-464)
- DUNDAS JAFINE Duct Connector Aluminum 4Inch (FDC4XZW)
- JOHNSON CONTROLS Mounting Bracket, w/Mounting Hdwr (T-4002-6049)
- LAMBRO Elbow Vent Kit 90Deg Wht (3003L)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- GRAY 7 24GA STOVE PIPE COLLAR (7-605)
- EVERBILT 3 in. to 4 in. Plastic Duct to Duct Increaser (INC34EHD)
- IMPERIAL MFG Connector Union Steel Galv 4In (GV1588-A)
- IMPERIAL MFG Adjustable 6 in. D Galvanized Steel Duct Adapter (FX0225)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- Nano Sox Ducting, Venting & Accessories