Shop All Duct Fittings
Nano Sox
Duct Adapter, 16 in Dia.Round
Mfr # MS16INW
Zoro # G010840600
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 16 in
- Outlet Diameter 8 in
- Overall Depth 18 in
- Maximum Airflow 2,000 cfm
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS16INW
- Zoro # G010840600
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Outlet Diameter | 8 in |
Overall Depth | 18 in |
Overall Height | 8 in |
For Duct Height | 8 in |
For Nominal Duct Diameter | 16 in |
Overall Diameter | 16 in |
Inside Diameter | 8 in |
Overall Width | 8 in |
Overall Length | 18 in |
Flange Outer Diameter | 8 in |
Flange Inner Diameter | 8 in |
For Duct Width | 8 in |
Description
Duct Adapter, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 0.62 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 2,000 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Duct O-Ring, 12 in Duct Dia, Rubber, 12" W, 12" L (8010000988)
- DANFOSS Valve Repair Part (032F0185)
- DAYTON Air Filter, 45 PPI, 5-15/16" (4YD90)
- DANFOSS Remote Sensor and Dial 16 ft. Capillary (013G-8565)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X6 Glv (GV0790)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- IMPERIAL MFG Assembled Tee Galv 30Ga 6In (GV0893)
- IMPERIAL MFG Adjustable 6 in. D Galvanized Steel Duct Adapter (FX0225)
- IMPERIAL MFG Fitting Trunk Take-Off 6In Glv (GV0945-C)
- IMPERIAL MFG GROUP USA INC 5" Galv Storm Collar (GV1377)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- Nano Sox Duct Fittings