Shop All Duct Fittings
Nano Sox
Duct Adapter, 16 in Dia.Round
Mfr # MS16INB
Zoro # G510840568
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 16 in
- Outlet Diameter 8 in
- Color Black
- Maximum Pressure Rating 3 in wc
- Weight 0.62 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS16INB
- Zoro # G510840568
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Outlet Diameter | 8 in |
For Nominal Duct Diameter | 16 in |
Overall Depth | 18 in |
Overall Diameter | 16 in |
Overall Width | 8 in |
For Duct Height | 8 in |
Flange Outer Diameter | 8 in |
Overall Length | 18 in |
Inside Diameter | 8 in |
Overall Height | 8 in |
Flange Inner Diameter | 8 in |
For Duct Width | 8 in |
Description
Duct Adapter, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 0.62 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 2,000 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 8 In. x 25 ft., Poly Fabric (1110-0800-0002)
- AIR HANDLER Ring Panel Air Filter, 12x24" (5W421)
- TRU AIRE GRILLE SIDEWALL 12X4""WHT (C170 12X04)
- WAC 48in Ceiling Fan Extension Downrod (DR48)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- IMPERIAL MFG GROUP USA Galvanized Register Boot (GV0698-C)
- IMPERIAL MFG Register Boot 3.25X10" (GV0702-C)
- IMPERIAL MFG Duct Reducer 6In - 4In 30Ga (GV0811)
- SELKIRK 3" Adj 90Deg Elbow (103230)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- EVERBILT 3 in. to 4 in. Plastic Duct to Duct Increaser (INC34EHD)
- Nano Sox Duct Fittings