Shop All Duct Fittings
Nano Sox
Duct Adapter, 12 in Dia.Round
Mfr # MS12INW
Zoro # G510840599
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 12 in
- Outlet Diameter 8 in
- For Duct Width 8 in
- Overall Height 8 in
- Minimum Pressure Rating 0.1 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS12INW
- Zoro # G510840599
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 12 in |
Outlet Diameter | 8 in |
For Duct Width | 8 in |
Overall Height | 8 in |
Overall Depth | 18 in |
Overall Length | 18 in |
Overall Diameter | 12 in |
For Duct Height | 8 in |
Overall Width | 8 in |
Flange Outer Diameter | 8 in |
For Nominal Duct Diameter | 12 in |
Inside Diameter | 8 in |
Flange Inner Diameter | 8 in |
Description
Duct Adapter, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 0.46 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 1,200 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 2", 6 Pack (FA24X28X2_6)
- ILIVING Silver 10-Amp Exhaust Fan Thermostat Control (ILG-002T)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8281060025)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- IMPERIAL MFG Boot Wall Stack 3.25X10X6 Galv (GV2451)
- IMPERIAL MFG Duct Wye Galv 5 X 5 X 5In 30Ga (GV0989)
- IMPERIAL MFG Galvanized steel Duct Wall Cap (GV0022-C)
- IMPERIAL MFG Duct Side Take-Off 6In (GV0959-C)
- US DUCT US Duct Clamp Together Angle Flange Adapter, 8" Diameter, Galvanized, 22 Gauge (RAF08.G22)
- US DUCT US Duct Clamp, 8" Diameter, Stainless Steel (RCL08.B)
- Nano Sox Duct Fittings