Shop All Duct Fittings
Nano Sox
Duct Adapter, 12 in Dia.Round
Mfr # MS12ING
Zoro # G510840605
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 12 in
- Outlet Diameter 8 in
- For Nominal Duct Diameter 12 in
- Standards UL Listed 2527
- Maximum Pressure Rating 3 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS12ING
- Zoro # G510840605
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 12 in |
Outlet Diameter | 8 in |
For Nominal Duct Diameter | 12 in |
For Duct Height | 8 in |
Overall Width | 8 in |
Inside Diameter | 8 in |
Flange Inner Diameter | 8 in |
For Duct Width | 8 in |
Overall Length | 18 in |
Flange Outer Diameter | 8 in |
Overall Diameter | 12 in |
Overall Height | 8 in |
Overall Depth | 18 in |
Description
Duct Adapter, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 0.46 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 1,200 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE 12000Btu Portable Air Conditioner 115V (2PORT12000)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (599-00210)
- CANARM Upblast Exhauster, 1 Phase, 1/12 hp (ALX090UD)
- WORLD MARKETING OF AMERICA 1/2" Redheat Rotor Kit (PP204)
- IMPERIAL MFG Connector Union Steel Galv 5In (GV1589-A)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- IMPERIAL MFG Boot Register Angle 4X12X6 Glv (GV0627-C)
- DENDESIGNS 123IND 7 in. Round Aluminum Transition Fitting (DE589914)
- Nano Sox Duct Fittings