Shop All Oil & Water Seperators
Nano Sepura
Oil Water Separator, 360 SCFM Max
Mfr # SEP360ST
Zoro # G2425151
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Compressor HP 75 hp
- Absorption Module Volume (Gal.) 6 gal
- Height (In.) 25 51/64 in
- Water Outlet NPT (In.) 3/4 in
- Width (In.) 11 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nano Sepura
- MFR # SEP360ST
- Zoro # G2425151
- Country of Origin United Kingdom
- Category Oil & Water Seperators
Dimensions
Height (In.) | 25 51/64 in |
Width (In.) | 11 3/32 in |
Length (In.) | 13 19/32 in |
Condensate Inlet Size | 1/2 in |
Overall Height | 25 3/4 in |
Water Outlet Size | 3/4 in |
Overall Depth | 11 1/16 in |
Overall Width | 13 9/16 in |
Description
Oil and Water Separator, Maximum Air Compressor Horsepower 75 hp, Maximum Flow Rate 360 cfm, Condensate Inlet Size 1/2 in, Absorption Module Volume 6 gal, Overall Height 25 3/4 in, Overall Width 13 9/16 in, Overall Depth 11 1/16 in, Condensate Inlet Type NPT, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 110 Degrees F, Minimum Operating Temperature 35 Degrees F, Series S1, Water Outlet Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 65" Outside Length, 5/8" Top Width, 1 Ribs (5LK650)
- REELCRAFT Hose Reel Bumper, Use w/4NA94 (3-HR1005)
- GATES Polyflex Belts, 5M487 (5M487)
- NATIONAL Small Bore Inch Seal, 253747 (253747)
- NANO SEPURA Oil Water Separator, 900 SCFM Max (SEP900ST)
- NANO SEPURA Oil Water Separator, 120 SCFM Max (SEP120ST)
- NANO SEPURA Oil Water Separator, 1250 SCFM Max (SEP1250ST)
- NANO SEPURA Oil Water Separator, 60 SCFM Max (SEP60ST)
- INGERSOLL-RAND Air/Oil Separator, Rotary (54749247)
- DOMNICK HUNTER Oil Water Separator, 1062 SCFM Max (ES2500)
- Nano Sepura Compressed Air Treatment