Shop All Oil & Water Seperators
Nano Sepura
Oil Water Separator, 1250 SCFM Max
Mfr # SEP1250ST
Zoro # G2425136
Free Shipping & Returns
$2,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Compressor HP 300 hp
- Absorption Module Volume (Gal.) 20 gal
- Length (In.) 19 3/32 in
- Type Absorption Module, Sterling Media
- Weight (Lbs.) 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nano Sepura
- MFR # SEP1250ST
- Zoro # G2425136
- Country of Origin United Kingdom
- Category Oil & Water Seperators
Dimensions
Length (In.) | 19 3/32 in |
Width (In.) | 19 3/32 in |
Height (In.) | 38 29/32 in |
Overall Width | 19 1/16 in |
Overall Height | 38 7/8 in |
Condensate Inlet Size | 1/2 in |
Water Outlet Size | 3/4 in |
Overall Depth | 19 1/2 in |
Description
Oil and Water Separator, Maximum Air Compressor Horsepower 300 hp, Maximum Flow Rate 1,250 cfm, Condensate Inlet Size 1/2 in, Absorption Module Volume 20 gal, Overall Height 38 7/8 in, Overall Width 19 1/16 in, Overall Depth 19 1/2 in, Condensate Inlet Type NPT, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 110 Degrees F, Minimum Operating Temperature 35 Degrees F, Series S1, Water Outlet Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Ferrules for Fluid, ID 0.975" (BFW975)
- AIRMASTER FAN Pedestal Fan Motor, 115V, 1/3 HP (78019)
- ARO Valve, Needle, 1/8 NPT (104104-N01)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B7C05, Pressure Line, 5 micron, Outside-In (MF0059542)
- NANO SEPURA Oil Water Separator, 360 SCFM Max (SEP360ST)
- NANO SEPURA Oil Water Separator, 120 SCFM Max (SEP120ST)
- NANO SEPURA Oil Water Separator, 60 SCFM Max (SEP60ST)
- NANO SEPURA Oil Water Separator, 900 SCFM Max (SEP900ST)
- SMC MIST 3/8IN 150PSI PNEUMATIC OIL WATER SEPARATOR (AFM30-N03D-2Z-A)
- DOMNICK HUNTER Oil Water Separator, 124 SCFM Max (ES2150)
- INGERSOLL-RAND Oil Water Separator, 125 CFM, 1/2 In Inlet (PSG-15)
- Nano Sepura Oil & Water Seperators