Shop All Oil & Water Seperators
Nano Sepura
Oil Water Separator, 120 SCFM Max
Mfr # SEP120ST
Zoro # G2425160
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Compressor HP 30 hp
- Absorption Module Volume (Gal.) 2 gal
- Temp. Range (F) 35 Degrees to 120 Degrees
- Length (In.) 8 1/2 in
- Height (In.) 19 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sepura
- MFR # SEP120ST
- Zoro # G2425160
- Country of Origin United Kingdom
- Category Oil & Water Seperators
Dimensions
Length (In.) | 8 1/2 in |
Height (In.) | 19 45/64 in |
Width (In.) | 10 3/32 in |
Overall Width | 8 1/2 in |
Condensate Inlet Size | 1/2 in |
Overall Height | 19 11/16 in |
Overall Depth | 10 1/16 in |
Water Outlet Size | 3/4 in |
Description
Oil and Water Separator, Maximum Air Compressor Horsepower 30 hp, Maximum Flow Rate 120 cfm, Condensate Inlet Size 1/2 in, Absorption Module Volume 2 gal, Overall Height 19 11/16 in, Overall Width 8 1/2 in, Overall Depth 10 1/16 in, Condensate Inlet Type NPT, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 110 Degrees F, Minimum Operating Temperature 35 Degrees F, Series S1, Water Outlet Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Self-Relieving Standard Regulator without Gauge, 1/2 in NPT/BSPP-G, 170 SCFM Flow Rate (R28-04R)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 13/16-16, 1/2-14, Strt (FF2031T0808S)
- LUBRIPLATE Fml-2, 35 Lb Pail, Multi-Purpose H-1/Food Grade, Nlgi No. 2 (L0145-035)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPX-1.7/16M)
- NANO SEPURA Oil Water Separator, 900 SCFM Max (SEP900ST)
- NANO SEPURA Oil Water Separator, 1250 SCFM Max (SEP1250ST)
- NANO SEPURA Oil Water Separator, 60 SCFM Max (SEP60ST)
- NANO SEPURA Oil Water Separator, 360 SCFM Max (SEP360ST)
- DOMNICK HUNTER Oil Water Separator, 124 SCFM Max (ES2150)
- SPEEDAIRE Oil/Water Separator, Molecular, 150 Max HP (MP-0500)
- INGERSOLL-RAND Oil/Water Separator, 1/2 Inlet (PSG-30)
- Nano Sepura Oil & Water Seperators