Shop All Parts Kits
Nano Sepura
Mtg Bracket Kit, For Mfr. No. SEP360ST
Mfr # 360WMK
Zoro # G2425075
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Oil/Water Separators
- Includes Wall Mounting Bracket
- Type Wall Mount
- Overall Length 9.5 in
- Compatible Manufacturer Part Number SEP360ST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sepura
- MFR # 360WMK
- Zoro # G2425075
- Country of Origin United Kingdom
- Category Parts Kits
Dimensions
Overall Length | 9.5 in |
Overall Width | 9 in |
Overall Height | 26 in |
Details
Item | Mounting Bracket Kit |
For Use With | Oil/Water Separators |
Includes | Wall Mounting Bracket |
Type | Wall Mount |
Compatible Manufacturer Part Number | SEP360ST |
Compatible with Brand | Nano Sepura |
Compatible Part Number | SEP360ST ; 45RC49 |
Number of Pieces | 1 |
Description
Mounting Bracket Kit, Compatible with Brand Nano Sepura, Type Wall Mount, Compatible Manufacturer Part Number SEP360ST, Compatible Grainger Part Number 45RC49, For Use With Oil/Water Separators, Number of Pieces 1, Includes Wall Mounting Bracket, Overall Length 9.5 in, Overall Width 9 in, Overall Height 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS3)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3P184T-W22)
- SOLBERG Silencer, 4 MNPT Out, 520 Max CFM (FS-275P-400)
- MIDWEST FASTENER 1/2" x 1/2MIP Nylon Plastic Hose Barbs 4PK (66493)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP1250ST (SEP1250MRK)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP900ST (SEP900MRK)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP360ST (SEP360MRK)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP120ST (SEP120MRK)
- MILTON INDUSTRIES COMPRESSOR ACCESSORY KIT (MIS-220)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10 (2200902356)
- INGERSOLL-RAND Maintenance Kit (32319451)
- Nano Sepura Parts Kits