Shop All Parts Kits
Nano Sepura
Mtg Bracket Kit, For Mfr. No. SEP120ST
Mfr # 120WMK
Zoro # G2425081
original price:
$226.28
14% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Oil/Water Separators
- Includes Wall Mounting Bracket
- Type Wall Mount
- Number of Pieces 1
- Overall Width 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sepura
- MFR # 120WMK
- Zoro # G2425081
- Country of Origin United Kingdom
- Category Parts Kits
Dimensions
Overall Width | 6.5 in |
Overall Height | 20 in |
Overall Length | 7.5 in |
Details
Item | Mounting Bracket Kit |
For Use With | Oil/Water Separators |
Includes | Wall Mounting Bracket |
Type | Wall Mount |
Number of Pieces | 1 |
Compatible with Brand | Nano Sepura |
Compatible Part Number | SEP120ST ; 45RC48 |
Compatible Manufacturer Part Number | SEP120ST |
Description
Mounting Bracket Kit, Compatible with Brand Nano Sepura, Type Wall Mount, Compatible Manufacturer Part Number SEP120ST, Compatible Grainger Part Number 45RC48, For Use With Oil/Water Separators, Number of Pieces 1, Includes Wall Mounting Bracket, Overall Length 7.5 in, Overall Width 6.5 in, Overall Height 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Ball Bearing 53-100MM (6309)
- TRITAN Thrust Washer, dia. 4.125in, 0.03in. Thick (TRA6681)
- DYNABRADE Lock Assembly (56713)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 8 In Stroke (288-302)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP120ST (SEP120MRK)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP360ST (SEP360MRK)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP900ST (SEP900MRK)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP1250ST (SEP1250MRK)
- HANKISON Refrigerated Dryer Maint Kit, 2DAX4 (HPRPMK25S)
- INGERSOLL-RAND Pressure Switch, 135 to 175 psi (23474588)
- HANKISON Refrigerated Dryer Maint Kit, 5VC93, 5VC94 (HITFMK4)
- Nano Sepura Air Compressor Accessories