Shop All Parts Kits
Nano Sepura
Maintenance Kit, For Mfr. No. SEP360ST
Mfr # SEP360MRK
Zoro # G2425118
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Oil/Water Separators
- Includes Pre-Filter Bag, Retaining Clip, Sterling Media Bag
- Type Service Kit
- Number of Pieces 3
- Compatible Manufacturer Part Number SEP360ST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nano Sepura
- MFR # SEP360MRK
- Zoro # G2425118
- Country of Origin United Kingdom
- Category Parts Kits
Details
Item | Maintenance kit |
For Use With | Oil/Water Separators |
Includes | Pre-Filter Bag, Retaining Clip, Sterling Media Bag |
Type | Service Kit |
Number of Pieces | 3 |
Compatible Manufacturer Part Number | SEP360ST |
Compatible with Brand | Nano Sepura |
Compatible Part Number | SEP360ST ; 45RC49 |
Description
Maintenance Kit, Compatible with Brand Nano Sepura, Type Service Kit, Compatible Manufacturer Part Number SEP360ST, Compatible Grainger Part Number 45RC49, For Use With Oil/Water Separators, Number of Pieces 3, Includes Pre-Filter Bag, Retaining Clip, Sterling Media Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Speedaire x Spring Return Hose Reel, Max 300 psi (437J23)
- BESTORQ Cogged Belt, 35 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX350)
- KLEIN TOOLS Premium Synthetic Polymer, 5-Gallon (51018)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum (30E614)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP120ST (SEP120MRK)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP1250ST (SEP1250MRK)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP900ST (SEP900MRK)
- HANKISON Membrane Dryer Maint Kit, 2DBB5-2DBB8 (HFM5-12M)
- HANKISON Membrane Dryer Maint Kit, 2DBB9, 2DBC1 (HFM5-24M)
- HANKISON Refrigerated Dryer Maint Kit, 1ZPT8 (HPRPMK20S)
- OTC Maintenance Kit (13172)
- Nano Sepura Parts Kits