Shop All Parts Kits
Nano Sepura
Maintenance Kit, For Mfr. No. SEP1250ST
Mfr # SEP1250MRK
Zoro # G2425090
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Oil/Water Separators
- Type Service Kit
- Includes (2) Sterling Media Bag, (4) Retaining Clips, Pre-Filter Bag
- Compatible Manufacturer Part Number SEP1250ST
- Compatible Part Number SEP1250ST ; 45RC51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sepura
- MFR # SEP1250MRK
- Zoro # G2425090
- Country of Origin United Kingdom
- Category Parts Kits
Details
Item | Maintenance kit |
For Use With | Oil/Water Separators |
Type | Service Kit |
Includes | (2) Sterling Media Bag, (4) Retaining Clips, Pre-Filter Bag |
Compatible Manufacturer Part Number | SEP1250ST |
Compatible Part Number | SEP1250ST ; 45RC51 |
Number of Pieces | 7 |
Compatible with Brand | Nano Sepura |
Description
Maintenance Kit, Compatible with Brand Nano Sepura, Type Service Kit, Compatible Manufacturer Part Number SEP1250ST, Compatible Grainger Part Number 45RC51, For Use With Oil/Water Separators, Number of Pieces 7, Includes (2) Sterling Media Bag, (4) Retaining Clips, Pre-Filter Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 3350mm (SPA3350)
- TRITAN Insert Ball Brng, SB, 1-3/16 dia, 4383.77lb (SB206-19G)
- TB WOODS FHP Sheave, BK70 x 1-7/16 (BK701716)
- DODGE 2012 X 1-5/8-KW Taper Lock Bushing (2012X1-5/8 KWY 3/8 X 3/16)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP360ST (SEP360MRK)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP900ST (SEP900MRK)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP120ST (SEP120MRK)
- HANKISON Refrigerated Dryer Maint Kit, 1ZPU4 (HPRPMK23S)
- INGERSOLL-RAND Start Up Kit (32305898)
- MILTON INDUSTRIES COMPRESSOR ACCESSORY KIT (MIS-220)
- HANKISON Refrigerated Dryer Maint Kit, 3YA48 (HPRJMK3)
- Nano Sepura Parts Kits