Shop All Lens Cleaning
Nano Magic
Standard Lens Cleaning Spray 6oz Bottle, 24ct
Mfr # 616224LC
Zoro # G207710624
product price: $67.99
/pk 24, $2.83/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6oz lens cleaner
- For Use With For use on all lenses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Magic
- MFR # 616224LC
- Zoro # G207710624
- Country of Origin United States
- Category Lens Cleaning
Details
Item | Lens Cleaner |
Includes | 6oz lens cleaner |
For Use With | For use on all lenses |
Description
You're probably wondering, how does our nanotechpowered Lens Cleaner perform better than typical cleaners Glad you asked It works at the molecular level by trapping dirt and oils in micelles and suspending them in surfactant above the surface, so all of the gunk can easily be wiped away without scratching or damaging factory coatings PLUS, our solution leaves behind a temporary nanocoating that continues to protect against dust and fingerprintsSAFE ON COATINGS Our nanotechnology powered lens cleaner is pH neutral, silicon free, and fluorine free making it safe on anti glare and anti reflective coatingsREMOVES ALL TYPES OF GUNK Our formula effectively removes skin oils, dust, smudges, dirt, makeup, andor hairspray from your glasses and screen surfacesTRUSTED BY PROFESSIONALS For over 35 years, our lens cleaning solutions have been trusted by opticians and eyecare professionals across the countryIncludes6oz spray bottle
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Athletic Shoe, W, 14, Black (RK4689-W-14.0)
- DDME DDME 242428 N95 Softseal Valve Mask - Extra Large; Pack of 10 (242428)
- MCR SAFETY NitriShield with Grippaz, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (6016OS)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1710L)
- NANO MAGIC Anti Fog Lens Cleaning Wipes 100 Pack, 1ct (890100NMWA)
- NANO MAGIC Anti Fog lens Cleaning Wipes 100 Pack, 6ct (8901008NMWA)
- NANO MAGIC Lens Cleaning Wipes 300 Pack, 1ct (88300NML)
- NANO MAGIC Lens Cleaning Spray 6oz Bottle, 1ct (68060L)
- NANO MAGIC Lens Cleaning Spray 6oz Bottle, 24ct (6886024NML)
- NANO MAGIC Anti Fog Safety 1oz Kit, 1ct (901001SAF)
- PYRAMEX Lens Cleaning Station, 1200 Tissues, 16oz Solution (LCS20)
- Nano Magic Lens Cleaning