Shop All Glass Cleaners
Nano Magic
Screen Cleaning Spray 32oz Bottle, 1ct
Mfr # 68322NMSC
Zoro # G707710629
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On For use on all screens
- Includes 32oz screen cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Magic
- MFR # 68322NMSC
- Zoro # G707710629
- UPC # 99895001292
- Country of Origin United States
- Category Glass Cleaners
Details
Item | Screen Cleaner |
Chemicals For Use On | For use on all screens |
Includes | 32oz screen cleaner |
Description
You're probably wondering, how does our nanotechpowered Screen Cleaner perform better than typical cleaners Glad you asked It works at the molecular level by trapping dirt and oils in micelles and suspending them in surfactant above the surface, so all of the gunk can easily be wiped away without scratching or damaging factory coatings PLUS, our solution leaves behind a temporary nanocoating that continues to protect against dust and fingerprints IDEAL FOR SCREENS SURFACES LENSES The Nano Magic Screen Cleaning Solution is perfect to clean your cell phones, tablets, electronic screens, glasses, other optic surfaces, and even household windows and glass It's also ideal on premium coated surfaces, such as nonglare or antireflective lensesSAFE EFFECTIVE CLEANING pH neutral, and silicone formula means safe cleaning on all your optic surfacesREMOVING ALL TYPES OF GUNK Nano Magic's Nano infused formula effectively removes skin oils, dust, smudges, dirt, makeup, andor hairspray from your glasses, lenses, and screen surfacesIncludes32oz Screen Cleaning Spray
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Grout Brush, Black (FG9B5600BLA)
- SIMPLEHUMAN 12 gal Round Step Can, Polished, Stainless Steel (CW1851)
- EARTHSENSE COMMERCIAL 56 gal Trash Bags, 43 in x 47 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK (RNW4320)
- GUARDAIR Air Supply Hose with Fittings, 20 Ft. (N607)
- NANO MAGIC Auto Glass Cleaning Spray 32oz Bottle, 1ct (68322NMAG)
- NANO MAGIC Screen Cleaner, 18 PK (687218NMT)
- NANO MAGIC Auto Glass Cleaning Spray 16oz Bottle, 1ct (6816WS)
- NANO MAGIC Screen Cleaning Spray 16oz Bottle, 1ct (6816NMSC)
- NANO MAGIC Screen Cleaning Value Pack, 1ct (687201NMT)
- NANO MAGIC Screen Cleaning Wipes 300 Pack, 1ct (88300NMT)
- MAXIM , Ammoniated Glass 12X1 Quarts, 12Pk (052000-12)
- Nano Magic Glass Cleaners