Shop All Lens Cleaning
Nano Magic
Defog it, Anti Fog 15mL Kit, 1ct
Mfr # 9271501DFI
Zoro # G407710639
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 15ml anti fog liquid, microfiber cloth, microfiber pouch
- For Use With For use on all lenses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Magic
- MFR # 9271501DFI
- Zoro # G407710639
- UPC # 99895000547
- Country of Origin United States
- Category Lens Cleaning
Details
Item | Anti-Fog Spray |
Includes | 15ml anti fog liquid, microfiber cloth, microfiber pouch |
For Use With | For use on all lenses |
Description
See clearly whether you're working in a warehouse, out in the elements, or are trying to deal with foggedup glasses while wearing a mask or a face shield Fogged up vision is a pesky and sometimes dangerous problem Prevent fog from forming with Defog it in an easy sprayon formula for fogfree vision anytime, anywhere EXTREME CONVENIENCE Defog it 15mL Kit conveniently fits in your backpack, purse, briefcase, Safety vest, or even your pocketSAFE EFFECTIVE FORMULA Siliconefree formula goes on clear without any streaking or haze Leaves behind a moisture repelling nanocoating thinner than a ray of light Safe to use on any lens, goggle or faceshieldKEEPS YOUR VISION CLEAR Nano Magic Anti Fog prevents fog on your eyewear from heat, cold, or high humidityTRUSTED BY PROFESSIONALS The Defog it formula has been trusted by military forces, safety professionals and athletes for over 10 yearsIncludesTravel sized 15mL spray bottleUltrasoft microfiber cloth to buff lenses and faceshields without leaving scratchesTravel Magic Pouch to carry your anti fog kit conveniently with you
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, L, Polyester (G7021QCFDL)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (19-D326/XXL)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (11-501)
- AVERY Label, Ghs Chemical, 2X4, We 10PK (AVE60505)
- NANO MAGIC Lens Cleaning Value Pack 1ct (687201NML)
- NANO MAGIC Standard Lens Cleaning Gallon, 4ct (655104LC)
- NANO MAGIC Anti Fog Dry Cloth 5 Pack, 40ct (850540SAF)
- NANO MAGIC Lens Cleaning Spray 6oz Bottle, 24ct (6886024NML)
- NANO MAGIC Standard Lens Cleaning Spray 6oz Bottle, 1ct (6162LC)
- NANO MAGIC Lens Cleaning Wipes 300 Pack, 1ct (88300NML)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes Bucket, PK200 (0350-20)
- Nano Magic Lens Cleaning